missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Excellence XS Precision Balances

Product Code. 10389597 Shop All Mettler Toledo Products
Change view
Click to view available options
Capacity:
1.2, 6.1 kg
120, 610 g
2.1 kg
4.1 kg
6.1 kg
8.1 kg
Readability:
0.001 g
0.01 g
0.01, 0.1 g
0.1 g
100 mg
Stabilization Time:
0.8 sec.
1 sec.
1.2 sec.
1.5 sec.
Connection Type:
23/s, bluetooth (wireless), ethernet, PS/2, USB
Ethernet, BTS, BT, RS232C, PS/2, LC, MM, USB
RS-232C, bluetooth (wireless), ethernet, PS/2, USB
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability Stabilization Time Connection Type unitSize
10389597 1.2, 6.1 kg 0.01, 0.1 g 1.2 sec. 23/s, bluetooth (wireless), ethernet, PS/2, USB Each
12770664 120, 610 g 0.001 g 1.5 sec. Ethernet, BTS, BT, RS232C, PS/2, LC, MM, USB Each
12780674 6.1 kg 0.01 g 1.2 sec. 23/s, bluetooth (wireless), ethernet, PS/2, USB Each
12740674 2.1 kg 0.01 g 1.2 sec. 23/s, bluetooth (wireless), ethernet, PS/2, USB Each
10089498 4.1 kg 0.01 g 1.2 sec. 23/s, bluetooth (wireless), ethernet, PS/2, USB Each
12710684 4.1 kg 0.1 g 0.8 sec. 23/s, bluetooth (wireless), ethernet, PS/2, USB Each
10390675 6.1 kg 100 mg 0.8 sec. RS-232C, bluetooth (wireless), ethernet, PS/2, USB Each
12740684 8.1 kg 100 mg 1 sec. RS-232C, bluetooth (wireless), ethernet, PS/2, USB Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10389597 Supplier Mettler Toledo™ Supplier No. 11130183

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for highest efficiency in everyday operation, reliabile and ease of use

  • Fast, precise weighing results
  • Touch-screen display with graphical user guidance
  • MonoBloc High-Speed weighing cell, accelerated via dedicated processor
  • Alphanumeric sample ID entry (up to three IDs per sample)
  • GLP/GMP-compliant printouts
  • Verified versions and stand-alone platforms available

Design

  • Large, square weighing pans with up to 30% more surface area
  • Draft shield (1mg models) for direct access to weighing pan from any side
  • Robust construction and IP54 in-use protection

Applications
Weighing, statistics, %-weighing, animal/dynamic weighing, piece counting, formulation and density determination

Warranty

One year standard warranty with return of warranty card. Warranty can be extended for 12 additional months by ordering Cat. No. 09-313-190 or extended 24 additional months by ordering Cat. No. 01-910-600.

TRUSTED_SUSTAINABILITY

Specifications

Automation Interface Touch screen
Certifications/Compliance GLP, GMP, ISO 9001, ISO 14001, CE
Connection Type 23/s, bluetooth (wireless), ethernet, PS/2, USB
Capacity 1.2, 6.1 kg
Display Type Color Graphic
Readability 0.01, 0.1 g
IP Rating IP54
Leveling Automatic
Linearity ±60 mg
Material Die-cast Aluminum, Plastic, Chrome Steel
Model XS6002SDR
Repeatability 8, 40 mg
Stabilization Time 1.2 sec.
Test Load 2 kg
Type Precision Balance
Warranty 1 Year
Width (English) 14.4 in.
Width (English) Pan 6.6 in.
Width (Metric) 36.6 cm
Width (Metric) Pan 17 cm
Height (English) 3.7 in.
Height (Metric) 9.6 cm
Depth (English) 7.6 in.
Depth (English) Pan 8 in.
Depth (Metric) 19.4 cm
Depth (Metric) Pan 20.5 cm
Weight (English) 14.6 lb.
Weight (Metric) 6.6 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.