missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Excellence XS Precision Balances
Shop All Mettler Toledo Products
Click to view available options
Capacity:
1.2, 6.1 kg
120, 610 g
2.1 kg
4.1 kg
6.1 kg
8.1 kg
Readability:
0.001 g
0.01 g
0.01, 0.1 g
0.1 g
100 mg
Stabilization Time:
0.8 sec.
1 sec.
1.2 sec.
1.5 sec.
Connection Type:
23/s, bluetooth (wireless), ethernet, PS/2, USB
Ethernet, BTS, BT, RS232C, PS/2, LC, MM, USB
RS-232C, bluetooth (wireless), ethernet, PS/2, USB
Unit Size:
Each
Description
- Fast, precise weighing results
- Touch-screen display with graphical user guidance
- MonoBloc High-Speed weighing cell, accelerated via dedicated processor
- Alphanumeric sample ID entry (up to three IDs per sample)
- GLP/GMP-compliant printouts
- Verified versions and stand-alone platforms available
Design
- Large, square weighing pans with up to 30% more surface area
- Draft shield (1mg models) for direct access to weighing pan from any side
- Robust construction and IP54 in-use protection
Applications
Weighing, statistics, %-weighing, animal/dynamic weighing, piece counting, formulation and density determination
Warranty
One year standard warranty with return of warranty card. Warranty can be extended for 12 additional months by ordering Cat. No. 09-313-190 or extended 24 additional months by ordering Cat. No. 01-910-600.
Specifications
Specifications
| Automation Interface | Touch screen |
| Certifications/Compliance | GLP, GMP, ISO 9001, ISO 14001, CE |
| Connection Type | 23/s, bluetooth (wireless), ethernet, PS/2, USB |
| Capacity | 4.1 kg |
| Display Type | Color Graphic |
| Readability | 0.01 g |
| IP Rating | IP54 |
| Leveling | Automatic |
| Linearity | ±20 mg |
| Material | Die-cast Aluminum, Plastic, Chrome Steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction