missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Excellence XS Analytical Balances

Product Code. p-2598856 Shop All Mettler Toledo Products
Click to view available options
Capacity:
0 to 120 g, 0 to 41 g
0 to 220 g, 0 to 81 g
Model:
XS105DU
XS204DR
Readability:
0.01, 0.1 mg
0.1, 1 mg
Stabilization Time:
3 sec.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11956169

Brand: Mettler Toledo™ 11106009

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Flexible weighing surface, slotted weigh pan, grounding system for static reduction. Offers a variety of uses in pharmaceutical, chemical, food, cosmetic, research and development, and quality control applications.

XS Series analytical balances feature the unique SmartGrid™ weighing pan, which is supported at the rear of the weighing chamber and lifts out for easy cleaning to minimize the chance of contamination. The slotted pan has minimal solid area to minimize buoyancy caused by turbulence, shortening stabilization time for more efficient weighing. Spills fall into sealed base plate and will not interfere with weighing.

In combination with the optional weighing kit (sold separately), which includes ErgoClips™, the SmartGrid weighing pan becomes an ergonomic weighing system that can be precisely adapted to specific tasks and can help to increase productivity. They act as a grounding system to remove static from weighing samples. ErgoClips click securely onto the grid weighing pan and can hold round-bottom flasks, test tubes, plastic tubes, and more.

  • Capacities from 61 to 220g
  • Readabilities from 0.1 to 0.01mg
  • FACT™ (Fully Automatic Calibration Technology) ensures precision and accuracy
  • Backlit graphic display with touch-screen operation
  • Meets All GLP and ISO 9001 Requirements
  • Built-in RS-232 Interface for peripherals
  • Bluetooth™ wireless available, as well as Ethernet, PS/2, USB, LocalCAN™ or MiniMettler
  • Easy cleaning: dishwasher-safe base plate, removable weighing plan and draft shield

Order Info

Legal-for-Trade approved models also available; contact your Customer Service Representative.

Compliance

GLP, ISO 9001, UL, CSA

Warranty

One year, extendable to three years with return of warranty card.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) Offset Load 0.3 mg
Certifications/Compliance GLP, ISO 9001, UL, CSA
Connection Type RS-232C
Capacity 0 to 120 g, 0 to 41 g
Display Type Color Graphic
Readability 0.01, 0.1 mg
Includes Protective cover for the terminal, AC/DC adapter,
Linearity ±0.2 mg
Material Die-cast Aluminum, Plastic, Chrome Steel
Measurement Time 6 sec.
Model XS105DU
Repeatability 0.02 mh/0.05 mg
Sample Size 30 mg
Stabilization Time 3 sec.
Temperature Range (English) 41°F to 104°F
Temperature Range (Metric) 5°C to 40°C
Type Analytical Balance
Warranty 1 Year
Dimensions (L x W x H) 45.3 x 26.3 x 32.2 cm
Length (English) 17.62 in.
Length (Metric) 45.3 cm
Width (English) 10.25 in.
Width (English) Pan 3.07 in.
Width (Metric) 26.3 cm
Width (Metric) Pan 7.8 cm
Height (English) 12.5 in.
Height (English) Chamber 9.25 in.
Height (Metric) 32.2 cm
Height (Metric) Chamber 23.5 cm
Depth (English) Pan 2.87 in.
Depth (Metric) Pan 7.3 cm
Weight (English) 23.25 lb.
Weight (Metric) 10.5 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Amperage 0.8 A
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.