Learn More
Mettler Toledo™ E2 Premium Cylindrical Knob Weights with Certificate
Individual weights
Brand: Mettler Toledo™ 00158397
Description
Thanks to their monobloc design, Mettler Toledo Premium Line weights are used in mass labs all over the world, and for calibration of analytical and micro balances. Premium, vacuum melted steel offers an anticorrosive surface, and low magnetization and susceptibility values. Monobloc design and electro polishing of surface provide maximum stability. Initial weight calibration uses robotic technology which excludes human error and leads to consistent and reproducible results with low uncertainty values.
- High-grade steel
- Density: 8.0 kg/dm3
- Magnetic susceptibility: <0.01
- Monobloc
- Impact-resistant plastic box
Specifications
| Weight with Knob, One Piece (Monobloc) | |
| OIML Class E2 | |
| 1 g | |
| 1 g | |
| Plastic box | |
| 1 |
| With certificate, ISO17025, ISO9001, ISO14001 environmental standard | |
| Stainless Steel | |
| 8kg/dm3 at 20°C | |
| Cylindrical | |
| Each |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.