missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ DMi145-SC Silver Ring Sensor for Chloride Titrations

Product Code. 12734932 Shop All Mettler Toledo Products
Change view
Click to view available options
Temperature (Metric) Range:
0°C to 80°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (Metric) Range Unit Size
12734932 0°C to 80°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12734932 Supplier Mettler Toledo™ Supplier No. 51109531
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High electrolyte flow from the diaphragm enables chloride detection to ppm accuracy in alcoholic solutions. Mettler Toledo DMi145-SC is a Plug-and-play combined silver ring electrode with a movable easy-to-clean sleeve junction for precipitation titrations.

  • Sensor chip
  • Ceramic frit junction
  • Pure silver sensing element ARGENTHAL™ reference system
  • Refillable reference electrolyte (1 mol/L KNO3)
  • Sulphide content of green and black liquor in the pulp and paper industry
  • Silver content of silver alloys
  • Salt content (rock salt, NaCl) in ketchup, food, vegetable juices
TRUSTED_SUSTAINABILITY

Specifications

Connector Types S12
Type Titration Sensor
Length (English) 5.8 in.
Length (Metric) 149.5 mm
Temperature (English) Range 0°F to 176°F
Temperature (Metric) Range 0°C to 80°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.