missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ DL31 Karl Fischer™ Titrator Replacement Parts: Electrodes

Product Code. p-204472 Shop All Mettler Toledo Products
Change view
Click to view available options
Type:
Double-Pin Platinum Electrode
For Use With (Application):
For voltametric titration
Temperature (English) Range:
0°F to 176°F
Unit Size:
Each
Product Code. Type For Use With (Application) Temperature (English) Range unitSize
10674683 Double-Pin Platinum Electrode For voltametric titration 0°F to 176°F Each
1 options
This item is not returnable. View return policy

Product Code. 10674683

Brand: Mettler Toledo™ 51107699

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Replacement parts for DL31 Karl Fischer titrators.

  • For use with DL31 Karl Fischer titrators
  • Type: Double-Pin Platinum Electrode
  • For voltametric titrations
TRUSTED_SUSTAINABILITY

Specifications

Type Double-Pin Platinum Electrode
For Use With (Application) For voltametric titration
Length (English) 5.6 in.
Length (Metric) 144.5 mm
Material Platinum
Temperature (English) Range 0°F to 176°F
Temperature (Metric) Range 0°C to 80°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.