missing translation for 'onlineSavingsMsg'
Learn More

Conductivity Standards for METTLER TOLEDO Conductivity Probes, METTLER TOLEDO™

Product Code. 15574843 Shop All Mettler Toledo Products
Click to view available options
Quantity:
20 mL
Conductivity:
10 μS/cm
12.88 mS/cm
1413 μS/cm
84 μS/cm
Unit Size:
600mL
Pack of 10
This item is not returnable. View return policy

Product Code. 15574843

Brand: Mettler Toledo 30111140

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Recommended NIST traceable solutions for calibrating or verifying METTLER TOLEDO conductivity electrodes.

  • For daily verification: to monitor health of electrode and ensure measurement accuracy
  • For initial calibration of nominal cell constant electrodes
  • Be sure to screw cap tightly immediately after use (sachets minimize the chance of error due to environmental interaction)
  • Conductivity standards subject to change values when exposed to environment; water evaporation raises conductivity values
TRUSTED_SUSTAINABILITY

Specifications

Packaging 10 x 20 mL
Traceability to NIST Yes
Conductivity 84 μS/cm
For Use With (Equipment) Conductivity Electrodes
Solution Type Conductivity Standard
Type Conductivity Standard
Quantity 20 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.