missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Compact Halogen Moisture Analyzer

Product Code. 12624317 Shop All Mettler Toledo Products
Change view
Click to view available options
Max Sample Weight: 54g; Readability: 1mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
12624317 Max Sample Weight: 54g; Readability: 1mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12624317 Supplier Mettler Toledo™ Supplier No. 11121800

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

80 aluminum sample pans, sample holder, sample handler, moisture pads, power cable, and operating instructions.

Combines halogen heating technology with strong analytical power

  • Rugged design for a long service life
  • Flat surfaces and excellent access to sample chamber make cleaning easy
  • Large, brilliant display allows easy operation
  • Samples heated uniformly using a predefined drying program for quick and highly reproducible results
  • Switch between two active drying methods at the touch of a button
  • Methods library includes ready-to-use methods for over 100 substances
  • Compact unit is suitable for lab and production environments
  • Easy-to-use—just open the cover and the instrument leads you step-by-step through the analysis
  • Five automatic switch-off criteria and timer mode complete analysis once constant weight is achieved
  • Alphanumeric method names and target-weight indication ensure precise results
  • Customized method names to describe your substances

Order Info

Optional LabX™ software (01-919-700) provides automatic transfer of data to Microsoft Excel™. Printer is optional; choose 01-911-152A or 01-910-121 (contact your Customer Service Representative for more details).

TRUSTED_SUSTAINABILITY

Specifications

Memory 100
Model HB43-S
Repeatability 0.10% for 2g and 0.015% for 10g
Includes 80 Aluminum sample pans, sample holder, sample han
Timer Range 1 to 480 min.
Dimensions (L x W x H) 14.1 x 9 x 5.9 in. (36 x 23 x 15 cm)
Electrical Requirements 100 V 50/60 Hz
Readability 0.01, 0.1 mg
Frequency 50/60 Hz
Sample Size 0.5 to 54 g
Temperature Range (Metric) 5°C to 200°C
Type Moisture Analyzer
Voltage 120 VAC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.