missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Classic Light Toploading Balances

Product Code. 12754159 Shop All Mettler Toledo Products
Change view
Click to view available options
Model:
PL602-S/03
Capacity:
610 g
Readability:
0.01 g
Stabilization Time:
2.5 sec.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Capacity Readability Stabilization Time
12754159 PL602-S/03 610 g 0.01 g 2.5 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12754159 Supplier Mettler Toledo™ Supplier No. 12110043

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

AC adapter appropriate to national standard

Designed for essential weighing operations

For simple, easy, weighing tasks that need to be done frequently, but with assured accuracy: piece counting, percent weighing, ±weighing, dynamic weighing, and calculation with a custom “free factor”

Key Features

  • Logical menu guidance with only a few keys for full function
  • Portable; battery operation operates for 25 to 30 hours
  • Automatic shutoff saves battery life
  • Built-in overload protection
  • Specific gravity and density measurements with built-in below-balance weighing mechanism
  • Weighing modes: g, kg, mg, carats, lb., oz., ounces troy, grains, pennyweight, mommes, mesghals, taels (three variants), ticals, tolas and bahts
Operation
  • Large, high-contrast, seven-segment LCD
  • Automatic calibration with external weights
  • Large weighing pan supports loading efficiency
  • PL-S models offer the option of a built-in rechargeable storage battery

Order Info

Electrical Requirements: 105/120V 50/60Hz. Dimensions: 8.87 x 7.62 x 5.37 in. (22.5 x 19.4 x 13.7cm); except PL303 and PL3002 which are 13.25 x 9.37 x 11.25 (33.5 x 23.8 x 28.7cm). Net Weight: 3.37 lb. (1.5kg); except PL83-S and PL303 which are 12.12 lb. (5.5kg). A variety of accessories are available including optional carrying case, in-use covers, and power adapters.

Warranty

One year

TRUSTED_SUSTAINABILITY

Specifications

Capacity 610 g
Readability 0.01 g
Model PL602-S/03
Stabilization Time 2.5 sec.
Type Electronic Toploading Balance
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.