missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ CarePacs™
Shop All Mettler Toledo Products
Click to view available options
Mass:
10 g & 200 g
2 g & 50 g
20 g & 500 g
200 g, 20 g
Classification:
OIML Class E2/F2
OIML Class F1/F2
Product Type:
Medium Weight Set
Small Weight Set
Unit Size:
Each
Description
Perform testing by using only two test weights (included). Save time and money, and rely on accurate measuring results; a unique approach to early detection of out-of-process tolerances.
- Convenient, cost-effective way to limit the risk of working outside of specified process tolerances
- Tests are performed in the upper and lower weighing range, typically using just two weights SOP's from Mettler Toledo give clear guidance as to how to perform testing reliably
- Weight class and nominal value of weights are defined according to characteristics of each balance model
- Comes with ergonomic tweezers, weight forks, cleanroom-approved gloves and cleaning cloths
- Includes two Mettler Toledo-recommended, balance model-specific test weights
Benefits of CarePacs
- Ensures accurate and safe operation of balances
- Lower cost for initial calibration and recalibration compared with traditional weight sets
- Validation of process tolerances as low as 0.03%
- Gap between calibrations performed by a qualified service technician is monitored with the correct weights
- Option to add third weight between 1mg and 100g for customer-specific testing
Specifications
Specifications
| Product Type | Small Weight Set |
| Certifications/Compliance | ISO9001, ISO14001 environmental standard |
| Classification | OIML Class F1/F2 |
| Material | Stainless Steel |
| Weight (Metric) | 20, 200 g |
| Mass | 200 g, 20 g |
| Includes | Two test weights: 20g F1 Class and 200g F2 Class, ergonomic tweezers, weight forks, cleanroom approved gloves and cleaning cloths |
| Quantity | 2/Set |
| Packaging Quantity | 2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction