missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax i™ Polymer Lab Worktable, Black Phenolic Top with Solid i Shelf

Keep your lab cleaner with the Metro MetroMax i™ Polymer Lab Worktable, featuring superior corrosion resistance with built-in Microban™ antimicrobial product protection.

Brand:  Metro™ LT48XPB3

Additional Details : Weight : 47.17600kg

 View more versions of this product

Product Code. 15947041

  • £1610.00 / Each
Estimated Shipment: 04-07-2024
to see stock.
Add to basket

Description

Description

These worktables provide the ideal product platform, are modular by design and offer ultimate flexibility based on the application requirements.

  • Advanced polymer construction for corrosive lab environments
  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Specifications

47.75 in.
47.75 x 30 x 40.5 in. (121.3 x 76.2 x 101.6 cm)
101.6 cm
Solid Metro™ MetroMax i™ shelf
273 kg
121.3 cm
Polymer
Stationary Table
Ideal for lab
40.5 in.
30 in.
76.2 cm
600 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers