missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Upright Garment Racks

Product Code. 15936921
Click to view available options
Length (English):
24 in.
Length (Metric):
61 cm
Includes:
11 Hangers
15 Hangers
This item is not returnable. View return policy
This item is not returnable. View return policy

Includes

Stainless-steel hangers and adjustable stainless-steel triangular foot plates for floor mounting.

Designed to provide efficient storage of cleanroom garments

  • Type 304 stainless-steel construction throughout
  • Open-wire design promotes laminar airflow
  • Adjustable stainless-steel leveling feet allow floor mount or free-standing option
  • Hangers spaced at 3 in. (7.6cm) intervals
  • Hanger design and capture mechanism provide theft deterrence
  • Nonconductive, but can be made conductive with the addition of aluminum split sleeves (Cat. No. 17-987-44)

Order Info

Hanger count varies by part number.

Specifications

Width (English) 48 in.
Includes 15 Hangers
Width (Metric) 122 cm
Dimensions (L x W x H) 24 x 48 x 74 in. (61 x 122 x 188 cm)
Length (English) 24 in.
Length (Metric) 61 cm
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'