Learn More
Metro™ Super Erecta™ SiteSelect™ Posts
For use with Metro Super Erecta, Super Adjustable Super Erecta and Super Erecta Pro wire shelving systems
Brand: Metro™ 86UPS
Additional Details : Weight : 1.81600kg
Description
Stationary posts are fitted with adjustable leveling bolts to compensate for uneven surfaces. Posts are available in Chrome, Type 304 Stainless Steel and Metroseal 3. Metroseal 3 includes Microban antimicrobial product protection and has a 12 year warranty against rust and corrosion. Mobile posts come without leveling bolt assembly for use with stem casters.
- Grooved at 1 in. (2.5cm) intervals
- Posts are double-grooved every 8 in. (20.3cm) for easy identification
Order Info
Height includes leveling bolt and cap. Shelves and posts sold separately.
Specifications
244.34 cm | |
Mobile | |
Stainless Steel |
96.2 in. | |
Metro™ Super Erecta™ wire shelving system |