missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Stem Caster

Used for mobile cart wash applications.

Brand:  Metro™ 5MPRGSA

Additional Details : Weight : 0.70400kg

Product Code. 15926731

  • £207.00 / Each
Estimated Shipment: 10-07-2024
to see stock.
Add to basket

Description

Description

  • Rigid
  • Polyurethane
  • Shippped with donut bumper
Specifications

Specifications

Donut bumper and 30 in. rigid channel
High Modulus Rubber
135 kg
Super Erecta™ mobile posts, offer grease seals and zerk fittings, can withstand high-pressure washings
Rubber
1.25 in.
Washable Rigid Steam Caster
3.2 cm
300 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers