missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Stainless Laboratory Worktable Accessory, Wire Shelf

Expand your workspace in your lab. Metro Stainless Laboratory Worktable shelves come in a choice of stainless steel or epoxy-coated.

Brand:  Metro™ LT60WS

Additional Details : Weight : 4.35200kg

 View more versions of this product

Product Code. 15937051

  • £360.00 / Each
Estimated Shipment: 04-07-2024
to see stock.
Add to basket

Description

Description

  • Shelves mount on three-sided frames with use of clips
  • Load rated for a maximum of 150 lbs.
  • Also compatible with MetroMax i Lab Worktables

Specifications

Specifications

52.3 in.
Wire Shelf
68 kg
133 cm
Stainless
5.4 kg
12 lb.
Metro™ MetroMax i™ and other Stainless Steel worktables
3-Sided Frame
150 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers