missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Stainless Lab Worktable, Stainless Island Top and Solid HD Shelf

Product Code. 15907091
Change view
Click to view available options
Dimensions (L x W x H):
29.75 x 30 x 35 in.
35.75 x 30 x 35 in.
47.75 x 30 x 35 in.
59.75 x 30 x 35 in.
30 x 30 x 35 in.
Includes:
Solid HD Shelf, Adapter Insert
Solid HD shelf
Product Type:
Mobile Table
Stationary Table
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Includes Product Type unitSize
15907091 30 x 30 x 35 in. Solid HD shelf Stationary Table Each
15987091 35.75 x 30 x 35 in. Solid HD shelf Stationary Table Each
15967101 47.75 x 30 x 35 in. Solid HD shelf Stationary Table Each
15947111 59.75 x 30 x 35 in. Solid HD shelf Stationary Table Each
15977141 59.75 x 30 x 35 in. Solid HD Shelf, Adapter Insert Mobile Table Each
15947121 29.75 x 30 x 35 in. Solid HD Shelf, Adapter Insert Mobile Table Each
15997131 47.75 x 30 x 35 in. Solid HD Shelf, Adapter Insert Mobile Table Each
15917131 35.75 x 30 x 35 in. Solid HD Shelf, Adapter Insert Mobile Table Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15907091 Supplier Metro™ Supplier No. LTS30IS

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Metro Stainless Lab Worktable features corrosion-proof performance and stainless steel construction throughout.

  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Product Type Stationary Table
Dimensions (L x W x H) 30 x 30 x 35 in.
For Use With (Application) Ideal for lab
Height (English) 35 in.
Height (Metric) 89 cm
Includes Solid HD shelf
Length (English) 30 in.
Length (Metric) 76.2 cm
Load Bearing Capacity (English) 600 lb.
Load Bearing Capacity (Metric) 273 kg
Width (English) 30 in.
Width (Metric) 76.2 cm
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.