missing translation for 'onlineSavingsMsg'
Learn More

Metro™ qwikTRAK™ Stationary End Unit Kits

Product Code. 15966871
Click to view available options
For Use With (Equipment):
Metro MetroMax i and Q Shelving System
Metro Super Erecta, Super Adjustable Shelving System
Metro Super Erecta, Super Erecta Pro, Super Adjustable Shelving System
Material:
Polymer
Stainless Steel
Steel
Weight (English):
25 lb.
39.6 lb.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15966871

Brand: Metro™ BTES

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

  • 1880mm (74 in.) high posts
  • Hardware for connecting one stationary intermediate unit to tracks
  • Hardware for anchoring tracks to the floor

High-density, easy access storage

QwikTRAK storage systems are designed with a track anchored to the floor which allows easy access to all shelves in an efficient storage space.

  • Stationary end units that are compatible with qwikTRAK storage systems
  • 1880mm (74 in.) high

For storage with Super Erecta™, Super Erecta Pro™, Super Adjustable™, MetrMax Q™, or MetroMax i™ shelf storage systems

Order Info

Order one kit per system. Shelves sold separately.

Specifications

Product Type Stationary End Unit Kit
For Use With (Equipment) Metro Super Erecta, Super Adjustable Shelving System
Height (English) 74 in.
Height (Metric) 1880 mm
Includes 74 in. High stationary posts and connecting hardware
Weight (English) 39.6 lb.
Weight (Metric) 18 kg
Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.