missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ MetroMax Q™ Posts
Epoxy-coated posts have Microban™ antimicrobial product protection
£61.00
Specifications
For Use With (Equipment) | Metro™ MetroMax Q™ shelving |
---|---|
Height (English) | 74 in. |
Height (Metric) | 188 cm |
Material | Epoxy-coated Steel, Polymer |
Description
Stationary posts include an adjustable leveling foot to compensate for uneven floors
Leveling foot can be adjusted 1 in. (25mm)
Specifications
Metro™ MetroMax Q™ shelving | |
74 in. | |
188 cm | |
Epoxy-coated Steel, Polymer |