missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax iQ™ Stainless-Steel Stem Casters

Product Code. 15946731
Click to view available options
Material:
Nickel-plated Steel
Stainless Steel
Product Type:
Brake Stem Caster
Swivel Stem Caster
Wheel Tread:
Polyurethane
Resilient Donut
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15946731

Brand: Metro™ 5MPXGSA

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with MetroMax Q steel mobile stem caster posts

  • Promotes easy cleaning
  • Casters allow shelving units to be moved easily for access to floors and walls
  • When used to create carts, allows efficient movement of supplies throughout a facility or campus

Polymer Stem Casters

  • Corrosion-resistant performance (all-polymer horn, stainless-steel axle and hardware)
  • 5 in. (127mm) diameter polyurethane wheel
  • Sleeve-stye axle bearing
  • Optional toe-operated brake mechanism
  • Antimicrobial product protection built into tread
  • Load rating of 300 lbs. (135kg)
  • Temperature range: -20 to 120°F (-29 to 49°C) [continuous]
  • Bumpers included

Standard Stem Casters

  • Plated caster horns and hardware
  • Stem/Swivel or Stem/Brake style
  • Bumpers included

Stainless-steel, Cart-Washable Stem Caster

  • Stainless horn, axle, and stem
  • Sealed bearings (bumper included)

Specifications

Product Type Swivel Stem Caster
Diameter (English) 5 in.
Diameter (Metric) 12.7 cm
For Use With (Equipment) Metro™ MetroMax i™ and Q™ shelving
Includes Cart-washable
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 135 kg
Temperature Range (English) -20 to 120°F
Temperature Range (Metric) -49 to 49°C
Wheel Tread Polyurethane
With Casters Yes
Material Stainless Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato