missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ HD Super Stainless Lab Worktable, Stationary
Click to view available options
Dimensions (L x W x H):
48 x 30 x 34 in.
60 x 30 x 34 in.
60 x 36 x 34 in.
70 x 30 x 34 in.
72 x 30 x 34 in.
96 x 30 x 34 in.
Material:
Stainless Steel
Stainless Steel (14 ga.)
Includes:
Bottom 3-sided frame (SS)
Bottom H-frame (SS)
Bottom shelf (SS)
Unit Size:
Each
Description
- 34 in. high (86.4cm) seamless, 14-gauge stainless-steel work surface with rounded edges
- Support structure virtually eliminates drumming
- Posts with adjustable feet compensate for slight floor irregularities
- Leveling foot on each post
Order Info
Shipped knocked down. Assemble easily without tools. Other sizes available; call your Fisher Safety Customer Service Representative at 1-800-772-6733.
Specifications
Specifications
| Product Type | Stationary Table |
| Base Style | Open with side and rear crossrails |
| Certifications/Compliance | NSF |
| Dimensions (L x W x H) | 60 x 30 x 34 in. |
| For Use With (Application) | Ideal for lab |
| Height (English) | 34 in. |
| Height (Metric) | 86.36 cm |
| Includes | Bottom 3-sided frame (SS) |
| Length (English) | 30 in. |
| Length (Metric) | 76.2 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction