missing translation for 'onlineSavingsMsg'
Learn More

Metro™ HD Super Stainless Lab Worktable with Overhead

Easily expand your workspace. The Metro™ HD Super Stainless Lab Worktable with Overhead has extended rear posts that allow for attachment of overhead shelf.

Brand:  Metro™ WTC306US

Additional Details : Weight : 71.04000kg

 View more versions of this product

Product Code. 15907341

  • £1950.00 / Each
Estimated Shipment: 11-07-2024
to see stock.
Add to basket

Description

Description

  • 30 in. wide (76cm)
  • Fitted with 88 in. (223.5cm) stationary rear posts and front leveling feet

Order Info

Cantilever shelves and wheels sold separately.

Specifications

Specifications

60 in.
30 in.
Ideal for lab
34 in.
30 in.
Wheels not included; sold separately.
76.2 cm
152.4 cm
Stainless Steel
Worktable
60 x 30 x 34 in. (152.4 x 76.2 x 86.4 cm)
86.4 cm
Overhead
89 kg
196 lb.
76.2 cm
Open Base (no bottom shelf)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers