missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Double-Deep Top-Track Mobile Unit Kits

Product Code. 15907161
Click to view available options
Width (English):
20.25 in.
23.25 in.
26.25 in.
Width (English) Shelf:
18 in.
21 in.
24 in.
Weight (English):
72 lb.
75 lb.
78 lb.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15907161

Brand: Metro™ LTTM18C

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Kit provides components for shelving units that fit on tracks for added mobility

  • For use with Metro Super Erecta™ and Super Adjustable™ shelving systems
  • Kit includes posts, casters, caster channels, donut bumpers, roller bearing assemblies and tie-together hardware to connect two units
  • Chrome finish

Order Info

Shelves are sold separately.

Specifications

Product Type Mobile Unit Kit
Description Chrome plated
For Use With (Equipment) Metro™ Super Erecta™, Super Adjustable™ shelving system
Includes Posts, casters/channel caster assembly, donut bumpers, roller bearing assemblies, tie-together hardware to connect double-deep Top-Track™ two mobile units
Weight (English) 72 lb.
Weight (Metric) 32.4 kg
Width (English) Shelf 18 in.
Width (English) 20.25 in.
Width (Metric) Shelf 45.7 cm
Width (Metric) 51.4 cm
Material Chrome
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.