missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Double-Deep qwikTRAK™ Track Sets
Click to view available options
Depth (English):
30 in.
72 in.
84 in.
96 in.
108 in.
120 in.
132 in.
144 in.
156 in.
168 in.
180 in.
192 in.
204 in.
216 in.
228 in.
240 in.
252 in.
Weight (English):
4 lb.
9 lb.
10 lb.
11 lb.
13 lb.
14 lb.
15 lb.
17 lb.
18 lb.
19 lb.
21 lb.
22 lb.
23 lb.
25 lb.
26 lb.
27 lb.
29 lb.
Tamaño de la unidad:
Each
Descripción
- For use with Metro Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q and MetroMax i shelving systems
- Sets include tracks and hardware needed to assemble system up to 21 ft. (640cm)
- 17-823-756 (LBTS2.5NA) includes a joining kit to connect the track to other track sets
Especificaciones
Especificaciones
| Product Type | Track Set |
| Depth (English) | 144 in. |
| Depth (Metric) | 365.76 cm |
| For Use With (Equipment) | Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q™ and MetroMax i™ shelving system |
| Includes | Tracks and hardware needed to assemble double deep qwikTRAK™ system up to 21 ft. |
| Weight (English) | 17 lb. |
| Weight (Metric) | 7.7 kg |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido