missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Double-Deep qwikTRAK™ Stationary Intermediate Unit Kits
Click to view available options
Finish:
Chrome-plated
Heavy Polymer
Metroseal Green Epoxy
Stainless Steel
For Use With (Equipment):
Metro MetroMax i and Q Shelving System
Metro Super Erecta, Super Erecta Pro, Super Adjustable Shelving System
Unit Size:
Each
Description
- For use with Metro Super Erecta™, Super Erecta Pro™, Super Adjustable™ and MetroMax iQ shelving systems
- Kit includes 74 in. (188cm) high stationary posts and connecting hardware
Order Info
Shelves are sold separately.
Specifications
Specifications
| Product Type | Stationary Intermediate Unit Kit |
| Finish | Stainless Steel |
| For Use With (Equipment) | Metro Super Erecta, Super Erecta Pro, Super Adjustable Shelving System |
| Includes | 74 in. High stationary posts and connecting hardware to connect double-deep qwikTRAK™ stationary intermediate units to track and anchors track to floor |
| Weight (English) | 39.6 lb. |
| Weight (Metric) | 18 kg |
| Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction