missing translation for 'onlineSavingsMsg'
Learn More

SP Bel-Art™ Metric Polygon Spinbar Magnetic Stirring Bars without Pivot Ring

Product Code. 16825413 Shop All SP Scienceware Products
Click to view available options
Length (Metric):
13 mm
16 mm
22 mm
25 mm
38 mm
50 mm
51 mm
60 mm
64 mm
70 mm
76 mm
80 mm
Diameter (Metric):
7 mm
8 mm
10 mm
13 mm
Unit Size:
Each
Pack of 10
Pack of 5
This item is not returnable. View return policy

Product Code. 16825413

Brand: SP Bel-Art™ F371201308

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

High quality PTFE encapsulated magnetic stirring bars ensure efficient mixing with consistent results.

  • Multi-faceted polygon shape with increased surface area creates added turbulence relative to similar sized, smooth cylindrical bars to provide thorough mixing
  • Absence of a pivot ring allows the Spinbar to stay close to the bottom of the vessel enabling “scraping” of solids
  • Optimal coupling with magnetic spindrive as entire length of stir bar is in close contact
  • Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE Coating; - Superior Chemical Compatibility
  • Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
  • Autoclave safe

Specifications

Autoclavable Autoclavable
Color White
Coating PTFE, FDA-grade, USP Class VI
Diameter (Metric) 8 mm
Length (Metric) 13 mm
Material PTFE
Quantity 10 Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.