missing translation for 'onlineSavingsMsg'
Learn More

SP Bel-Art™ Metric Micro Spinbar Magnetic Stirring Bars

Product Code. 16895403 Shop All SP Scienceware Products
Click to view available options
Length (Metric):
2 mm
3 mm
6 mm
8 mm
15 mm
Diameter (Metric):
2 mm
3 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 16895403

Brand: SP Bel-Art™ F371190802

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for small volume mixing in vessels such as vials, tubes and gradient makers.

  • Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
  • Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE Coating - Superior Chemical Compatibility
  • Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
  • Autoclave safe

Specifications

Autoclavable Autoclavable
Color White
Coating PTFE, FDA-grade, USP Class VI
Diameter (Metric) 2 mm
Length (Metric) 8 mm
Material PTFE
Quantity 10 Pk.
Type Square Ends
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.