missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SP Bel-Art™ Metric Micro Spinbar Magnetic Stirring Bars
Shop All SP Scienceware Products
Click to view available options
Length (Metric):
2 mm
3 mm
6 mm
8 mm
15 mm
Diameter (Metric):
2 mm
3 mm
Unit Size:
Pack of 10
Description
- Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
- Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE Coating - Superior Chemical Compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safe
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White |
| Coating | PTFE, FDA-grade, USP Class VI |
| Diameter (Metric) | 2 mm |
| Length (Metric) | 2 mm |
| Material | PTFE |
| Quantity | 10 Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction