missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pro-Lab Diagnostics™ Methylene Blue Stain
Click to view available options
Quantity:
1 L
2 L
Unit Size:
1 L
2 L
Specifications
Specifications
| Type | Methylene Blue Stain |
| Quantity | 1 L |
| Certifications/Compliance | CE marked (98/78/EC) |
| Format | Liquid |
| Color | Dark Blue |
| Composition | Methanol 10 - <25% |
| Storage Requirements | Keep at temperature not exceeding 20°C |
| Stain Type | Acid Fast |
Safety and Handling
Product Identifier
- Methylene Blue
- Danger
- Flammable liquid Category 3
- Acute toxicity Category 4
- Specific target organ toxicity after single exposure Category 1
- H226-Flammable liquid and vapour.
- H332-Harmful if inhaled.
- H370-Causes damage to organs.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P270-Do not eat, drink or smoke when using this product.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- P233-Keep container tightly closed.
- P240-Ground/bond container and receiving equipment.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P242-Use only non-sparking tools.
- P243-Take precautionary measures against static discharge.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P264-Wash contaminated skin thoroughly after handling.
- P271-Use only outdoors or in a well-ventilated area.
- P370+P378-In case of fire: Use foam, carbon dioxide, dry powder or water fog to extinguish.
- P308+P311-IF exposed or concerned: Call a POISON CENTER/doctor/.
- P403+P235-Store in a well-ventilated place. Keep cool.
- P405-Store locked up.
- MIXTURE LIST-Contains : methanol
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction