Learn More
Methylamine, 40% w/w aq. soln.
Description
Methylamine, 40% w/w aq. solution is used as a mobile phase in the perchlorate analysis of milk and yogurt samples by LC-MS/MS. It is also used in the synthesis of 9-fluorenylmethyl N-methylcarbamate and tert-butyl N-methylcarbamate, 7-methylamino-2-(2-quinolyl)tropone, 2,5-meso-pyrrolidines and 2-(4-chlorophenyl)-N-methylacetamide. This compound also serves as a building block for the synthesis of many other commercially available compounds.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Melting Point | -38°C |
| Boiling Point | 49°C |
| Quantity | 1000 mL |
| Physical Form | Liquid |
Safety and Handling
- Methylamine, 40% w/w aqueous solution
- Danger
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 1
- Flammable liquid Category 2
- Skin corrosion/irritation Category 1 B
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H302-Harmful if swallowed.
- H314-Causes severe skin burns and eye damage.
- H318-Causes serious eye damage.
- H332-Harmful if inhaled.
- H335-May cause respiratory irritation.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : Methylamine
Your input is important to us. Please complete this form to provide feedback related to the content on this product.