missing translation for 'onlineSavingsMsg'
Learn More

Methylamine, 40% w/w aq. soln.

Código de producto. 11394344
Cambiar vista
Click to view available options
Quantity:
250 mL
1000 mL
2500 mL
Tamaño de la unidad:
1 L
2.5 L
250mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Código de producto. Quantity Tamaño de la unidad
11394344 250 mL 250mL
11304354 1000 mL 1 L
11314354 2500 mL 2.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Este artículo no se puede devolver. Vea la política de devoluciones
Normativa: Este producto es un intermedio aislado transportado de acuerdo con el Reglamento (CE) 1907/2006 (REACH). Todos los clientes deben completar una declaración antes de la entrega.
Código de producto. 11394344 Proveedor Thermo Scientific Alfa Aesar N.º de proveedor L00894.AK
ChemsChrom Mega Deals
Use promo code 27993
Ver todas las promociones
 Restricted Item
In Stock
Añadir a la cesta
Añadir a la cesta
Request Bulk or Custom Formats

missing translation for 'validMainframeMsg'

Este artículo no se puede devolver. Vea la política de devoluciones
Normativa: Este producto es un intermedio aislado transportado de acuerdo con el Reglamento (CE) 1907/2006 (REACH). Todos los clientes deben completar una declaración antes de la entrega.

Methylamine, 40% w/w aq. solution is used as a mobile phase in the perchlorate analysis of milk and yogurt samples by LC-MS/MS. It is also used in the synthesis of 9-fluorenylmethyl N-methylcarbamate and tert-butyl N-methylcarbamate, 7-methylamino-2-(2-quinolyl)tropone, 2,5-meso-pyrrolidines and 2-(4-chlorophenyl)-N-methylacetamide. This compound also serves as a building block for the synthesis of many other commercially available compounds.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Especificaciones

Melting Point -38°C
Boiling Point 49°C
Quantity 250 mL
Physical Form Liquid
compliance-icons compliance-icons compliance-icons
Nombre del producto
  • Methylamine, 40% w/w aqueous solution
Palabra de advertencia
  • Danger
Clasificación
  • Acute toxicity Category 4
  • Serious eye damage/eye irritation Category 1
  • Flammable liquid Category 2
  • Skin corrosion/irritation Category 1 B
  • Specific target organ toxicity Category 3
Indicaciones de peligro
  • H225-Highly flammable liquid and vapour.
  • H302-Harmful if swallowed.
  • H314-Causes severe skin burns and eye damage.
  • H318-Causes serious eye damage.
  • H332-Harmful if inhaled.
  • H335-May cause respiratory irritation.
Consejos de prudencia
  • P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
  • P260-Do not breathe dust/fume/gas/mist/vapours/spray.
  • P280-Wear protective gloves/protective clothing/eye protection/face protection.
  • P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
  • P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
  • P310-Immediately call a POISON CENTER/doctor/.
Otros peligros
  • MIXTURE LIST-Contain: Methylamine
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.