Learn More
Methyl anthranilate, 99%
Description
It is applied as a flavoring agent. Food companies use artificial MA in their candy and chewing gum to give them their grape flavor. Beverage companies have been adding it to the carbonated water and sugar in their soft drinks for the same reason.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Melting Point | 24°C |
| Boiling Point | 260°C |
| Quantity | 500 g |
| Percent Purity | 99% |
| Physical Form | Liquid |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.