missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Metalware Range™ Stainless Steel Petri Dish Sterilizing Box
Nickel Electro™ Metalware Range™ Stainless Steel Petri Dish Sterilizing Box holds 10 petri dishes in a convenient removable stainless carrier.
Brand: Nickel Electro™ 6501
Code : A0
Additional Details : Weight : 0.52000kg
Description
- Manufactured from stainless steel
- Non-magnetic
- Bright finish
- Can be steam sterilised at 120°C and withstand dry heat temperatures of up to 180°C
Specifications
Autoclavable | |
Stainless Steel | |
Each | |
254 mm |
254 x 115 mm | |
For Transportation and Sterilization | |
0.76 kg | |
Sterilizing Box |