Learn More
Nickel Electro™ Metalware Range™ aluminum Square Section Sterilizing Boxes
Manufactured from aluminum, these square section sterilizing boxes are fitted with silicone pads in the lid and base that reduces the risk of damage to the pipette tips when sterilizing or transporting them.
Brand: Nickel Electro™ 6702
Code : 03
Additional Details : Weight : 0.80000kg
Description
- Popular square pipette cans with permanent cast silicone pads in lid and base
- Reduces risk of damage to pipette tips during transportation and sterilisation
- Manufactured from aluminium
- Can be steam sterilised at 120°C and withstand dry heat temperatures of up to 180°C
- Fitted with silicone pads in lid and base reduces risk damage to pipette tips whilst sterilizing or transporting.
- Can be sterilized by autoclave or dry heat
- Natural finish on the surface of the can allows convenient marking and a sure grip during handling
- Made of a substantial construction which ensures pippette can resist crushing preserving glass pippettes from breakage
Specifications
Autoclavable | |
Each | |
345 mm |
Aluminum | |
0.55 kg | |
Sterilizing Box |