missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Metallized Polyester Thermal Transfer Labels for M611, BMP61 and BMP71
Click to view available options
Color:
Black on Gray
Gray
Green on Gray
Height (Metric):
7 mm
12.7 mm
19.1 mm
25.4 mm
48.3 mm
50.8 mm
69.9 mm
Width (Metric):
25.4 mm
28.7 mm
31.8 mm
38.1 mm
41.4 mm
76.2 mm
101.6 mm
Vertical Repeat (Metric):
10.2 mm
15.9 mm
22.2 mm
54 mm
73 mm
79.4 mm
104.8 mm
Unit Size:
1 roll
Description
TLS2200™ parts can also be printed on the BMP™71 Label Printer provided the roll adapter (M71-ADAPT) is used.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | UL, CSA and AGA Approved |
| Adhesive Type | Permanent Acrylic |
| Color | Green on Gray |
| Finish | Matte |
| Material | Metallized Polyester |
| Print Technology | Thermal Transfer |
| Sterility | Non-sterile |
| For Use With (Application) | Asset Tracking, Data and Telecommunications Labeling, General Identification, Inventory Labeling |
| For Use With (Equipment) | BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction