missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Metallized Polyester Thermal Transfer Labels for M611, BMP61 and BMP71

Product Code. 11582805
Change view
Click to view available options
Color:
Black on Gray
Gray
Green on Gray
Height (Metric):
7 mm
12.7 mm
19.1 mm
25.4 mm
48.3 mm
50.8 mm
69.9 mm
Width (Metric):
25.4 mm
28.7 mm
31.8 mm
38.1 mm
41.4 mm
76.2 mm
101.6 mm
Vertical Repeat (Metric):
10.2 mm
15.9 mm
22.2 mm
54 mm
73 mm
79.4 mm
104.8 mm
Unit Size:
1 roll
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Height (Metric) Width (Metric) Vertical Repeat (Metric) unitSize
11582805 Gray 69.9 mm 31.8 mm 73 mm 1 roll
11532775 Gray 7 mm 25.4 mm 10.2 mm 1 roll
11512785 Gray 12.7 mm 25.4 mm 15.9 mm 1 roll
11522805 Gray 12.7 mm 28.7 mm 15.9 mm 1 roll
11538903 Gray 12.7 mm 38.1 mm 15.9 mm 1 roll
11562795 Gray 25.4 mm 76.2 mm 79.4 mm 1 roll
11558923 Gray 48.3 mm 76.2 mm 79.4 mm 1 roll
11508933 Gray 48.3 mm 101.6 mm 104.8 mm 1 roll
11502795 Gray 50.8 mm 25.4 mm 54 mm 1 roll
11598913 Black on Gray 19.1 mm 41.4 mm 22.2 mm 1 roll
11598903 Green on Gray 19.1 mm 38.1 mm 22.2 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 11582805 Supplier Brady™ Supplier No. 018397

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Polyester labels for use with Thermal Transfer Portable Printers.

TLS2200™ parts can also be printed on the BMP™71 Label Printer provided the roll adapter (M71-ADAPT) is used.

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL, CSA and AGA Approved
Adhesive Type Permanent Acrylic
Color Gray
Finish Matte
Material Metallized Polyester
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) Asset Tracking, Data and Telecommunications Labeling, General Identification, Inventory Labeling
For Use With (Equipment) BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems
Labels per Row 1
Quantity 100 Labels
Shape Rectangle
Temperature Range (Metric) -70°C to +120°C
Thickness (Metric) 0.112 mm
Vertical Repeat (Metric) 73 mm
Width (Metric) 31.8 mm
Width (Metric) Printable Area 31.8 mm
Height (Metric) 69.9 mm
Height (Metric) Printable Area 69.9 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.