missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Metallized Polyester (B-486) Labels for M611, BMP61 and BMP71

Product Code. 11599093
Change view
Click to view available options
Height (Metric):
9.5 mm
12.7 mm
19.1 mm
25.4 mm
38.1 mm
48.3 mm
50.8 mm
Width (Metric):
25.4 mm
28.7 mm
38.1 mm
76.2 mm
101.6 mm
Vertical Repeat (Metric):
12.7 mm
15.9 mm
22.2 mm
28.6 mm
41.3 mm
54 mm
79.4 mm
104.8 mm
Shape:
Rectangle
Square
Unit Size:
1 roll
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Width (Metric) Vertical Repeat (Metric) Shape unitSize
11599093 25.4 mm 25.4 mm 28.6 mm Square 1 roll
11599083 9.5 mm 25.4 mm 12.7 mm Rectangle 1 roll
11589093 12.7 mm 25.4 mm 15.9 mm Rectangle 1 roll
11509093 12.7 mm 28.7 mm 15.9 mm Rectangle 1 roll
11519093 19.1 mm 38.1 mm 22.2 mm Rectangle 1 roll
11529103 25.4 mm 38.1 mm 28.6 mm Rectangle 1 roll
11539103 38.1 mm 38.1 mm 41.3 mm Square 1 roll
11529093 48.3 mm 76.2 mm 79.4 mm Rectangle 1 roll
11539093 48.3 mm 101.6 mm 104.8 mm Rectangle 1 roll
11509103 50.8 mm 25.4 mm 54 mm Rectangle 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11599093 Supplier Brady™ Supplier No. 018729

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ultra Aggressive Metallized Polyester is ideal for rating or serial plates that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.

  • Matte, light gray material has permanent rubber-based adhesive and is thermal transfer printable
  • Designed for high adhesion to textured metals, powder coated surfaces and low energy plastics
  • UL approved, CSA accepted
  • Service temperature of -40°F to 248°F (-40°C to 120°C)

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Rubber
Color Gray
Finish Matte
Material Metallized Polyester
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) Asset Tracking, Equipment Labeling, General Identification, Inventory Labeling
For Use With (Equipment) BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems
Labels per Row 1
Quantity 250 Labels
Shape Square
Temperature Range (Metric) -40°C to +120°C
Thickness (Metric) 0.14 mm
Vertical Repeat (Metric) 28.6 mm
Width (Metric) 25.4 mm
Width (Metric) Printable Area 25.4 mm
Height (Metric) 25.4 mm
Height (Metric) Printable Area 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.