missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Metallic Acids Cabinet with ChemCor™ Liner

Product Code. p-303728
Click to view available options
Weight (English):
225 lb.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11945446

Brand: Justrite™ 8930222

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Both models come with an extra polyethylene work tray that can be secured to cabinet top as an additional work surface and two labels for end user: Base or ACID

Give your staff maximum protection from harsh acids and corrosive chemicals with the Justrite Metallic Acids Cabinet with ChemCor™ Liner.

  • 100% seamless ChemCor™ liner on all interior walls, ceiling, sump, inside doors and shelves protects exposed cabinet surfaces from rust and corrosion
  • Seam-free surface eliminates need for rivets or fasteners, averting corrosion from seep-through chemicals
  • Durable, thermoplastic nonporous interior coating resists staining and cleans up easily and thoroughly
  • Constructed of double-wall, 18-gauge, welded steel
  • Features 2 in. (5cm) liquid-tight containment sump, dual vents, adjustable shelves, and leveling feet
  • All-epoxy, baked-on blue powder coat exterior paint provides extra resistance to deterioration from harsh chemicals

Certifications

FM approved.

Compliance

Comply with OSHA and NFPA requirements.

Warranty

10-Year

Specifications

Certifications/Compliance FM, NFPA, OSHA
Depth (English) Interior 14.56 in.
Depth (Metric) Exterior 45.72 cm
Depth (Metric) Interior 37 cm
Dimensions (D x W x H) Interior 14.56 x 39.5 x 39.62 in.
Door Style Self-close
For Use With (Application) Flammables
Height (English) Interior 39.62 in.
Height (Metric) Exterior 112 cm
Height (Metric) Interior 100.6 cm
Includes ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat
Load Bearing Capacity 30 gal.
No. of Doors 1
No. of Shelves 1
Surface Coating Epoxy, Thermoplastic
Weight (English) 225 lb.
Weight (Metric) 102 kg
Width (English) Interior 39.5 in.
Width (Metric) Exterior 109 cm
Width (Metric) Interior 100.3 cm
Color Blue
Depth (English) Exterior 18 in.
Height (English) Exterior 44 in.
Material Steel (CR)
Product Type Acids Storage Cabinet
Width (English) Exterior 43 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.