missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Metalized, Solvent Resistant Matte Gray Polyester Label Tape for M6/M7 Printers

Product Code. 17898934
Click to view available options
Dimensions (LxW):
0.275 x 1 in.
0.5 x 1 in.
0.5 x 1.5 in.
1 x 2 in.
1 x 3 in.
1.25 x 2.75 in.
1.9 x 3 in.
1.9 x 4 in.
2 x 1 in.
2.75 x 1.25 in.
50 ft. x 0.5 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M610, M710, M611, BMP61, BMP71
M710, BMP71
Format:
Continuous
Die-cut
Height (Metric):
6.99 mm
12.7 mm
25.4 mm
31.75 mm
48.26 mm
50.8 mm
69.85 mm
Unit Size:
Each
Pack of 100
Pack of 1000
Pack of 500
Pack of 5000
Pack of 750
This item is not returnable. View return policy

Product Code. 17898934

Brand: Brady™ 173361

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Metallized polyester labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.

  • Matte, light gray finish gives labels a rating and serial plate appearance
  • Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces
  • UL approved, CSA accepted
  • Service temperature of -40°C to 120°C (-40°F to 248°F)
  • Made of B-428 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Halogen-free (DIN VDE 0472 Part 815)
Adhesive Type Permanent Acrylic
Coating None
Color Gray
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Circuit Board Labeling, Equipment Labeling, General Identification, Inventory and Inspection Labeling
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 500 Labels
Shape Rectangle
Temperature Range (English) -40°F to +248°F
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.0047 in.
Thickness (Metric) 0.122 mm
Dimensions (LxW) 0.5 x 1.5 in.
Length (English) 0.5 in.
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Height (Metric) 12.7 mm
Alternate Part Number M7-29-428
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.