missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 25 mm Small Core Matt Metallised Polyester Thermal Transfer Printable Labels

Product Code. 11503115
Click to view available options
Color:
Silver
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 11503115

Brand: Brady™ 236720

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Printable, metallised polyester labels for thermal transfer printers.

  • Please Note: This material is UL Recognised with its respective ribbon.
  • See the Recommended Ribbon Series for the appropriate ribbon to use.

Specifications

Certifications/Compliance UL Recognised
Description Thermal Transfer Printable Labels
Adhesive Type Permanent Acrylic
Color Silver
Finish Satin
Material Polyester
Print Technology Thermal Transfer
Product Type Label
For Use With (Application) Asset tracking, General Identification
For Use With (Equipment) BBP11, BBP12, PR Plus, THT 76 mm Core Printers
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1000 Labels/Roll
Quantity 1000 Pk.
Shape Rectangle
Temperature Range (English) -40°F to +275°F
Temperature Range (Metric) -40°C to +135°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.075 mm
Vertical Repeat (Metric) 28.22 mm
Dimensions (LxW) 25.4 x 50.8 mm
Length (English) 1 in.
Length (Metric) 25.4 mm
Width (English) 2 in.
Width (Metric) 50.8 mm
Alternate Part Number BPT-17-7563-1
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.