missing translation for 'onlineSavingsMsg'
Learn More

Brady™ MetaLabel™ Series Metallic, Non-Metal Labels, B-413

Product Code. 11599423
Click to view available options
Size (Metric):
101.6 x 50.8 mm (W x H)
12.7 x 11.09 mm (W x H)
19.05 x 6.35 mm (W x H)
25.4 x 12.7 mm (W x H)
25.4 x 9.52 mm (W x H)
38.1 x 12.7 mm (W x H)
38.1 x 19.05 mm (W x H)
50.8 x 12.7 mm (W x H)
50.8 x 25.4 mm (W x H)
76.2 x 25.4 mm (W x H)
76.2 x 50.8 mm (W x H)
W x H: 101.6 mm x 91.4m
W x H: 50.8 mm x 91.4m
W x H: 69.85 mm x 31.75 mm
W x H: 76.2 mm x 91.4m
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 11599423

Brand: Brady™ 104181

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Used to identify property from components to finished products. Brady™ MetaLabel™ Series Metallic, Non-Metal Labels are made of Metallic, Non-Metal Polyester.

  • Available in various sizes
  • Acrylic-based, industrial-strength adhesive for multiple applications

Specifications

Certifications/Compliance UL Recognised; cUL Recognised
Description Thermal Transfer Printable Labels
Adhesive Type Acrylic, Permanent
Coating None
Color Light Gray
Finish Satin
Format Roll
Material Polyester (B-480)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, General and Industrial Identificationentification, Rating Plates
For Use With (Equipment) BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
Model THT-106-413
No. per Pack 1 Label(s) / Roll
Quantity 1 Ea.
Shape Rectangle
Size 50.80 mm (W) x 91.44 m (L)
Size (Metric) W x H: 50.8 mm x 91.4m
Temperature Range (English) -94°F to +230°F
Temperature Range (Metric) -70°C to +110°C
Thickness (English) 0.0034 in.
Thickness (Metric) 0.086 mm
Dimensions (LxW) 50.80 mm (W) x 91.44 m (L)
Length (English) 300 ft.
Length (Metric) 91.44 m
Width (English) 2 in.
Width (Metric) 50.8 mm
Width (English) Printable Area 50.80 mm
Height (Metric) 91.4 m
Alternate Part Number THT-106-413
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.