missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ MetaLabel™ B-428 Metallized Polyester BMP71 Labels
For use in commercial/industrial applications. Brady B-428 metallized polyester labels with permanent acrylic adhesive are for use with BMP71 printer.
£37.40 - £428.00
Specifications
Certifications/Compliance | UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) |
---|---|
Description | Chemical, Corrosion, Humidity, UV and Weather-Resistant |
Adhesive Type | Acrylic, Permanent |
Color | Light Gray |
Finish | Matte |
Product Code | Brand | Size (Metric) | Size (English) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Size (English) | Quantity | Price | Quantity & Availability | |||
11701845
|
Brady™
115034 |
25.4 x 12.7 mm (W x H) | 1 x 0.5 in. (W x H) | 5000/Roll | |||||
11731785
|
Brady™
115035 |
50.8 x 25.4 mm (W x H) | 2 x 1 in. (W x H) | 1000/Pk. | |||||
11711745
|
Brady™
114738 |
25.4 x 7 mm (W x H) | 1 x 0.275 in. (W x H) | 750/Roll | |||||
11737354
|
Brady™
114746 |
25.4 x 12.7 mm (W x H) | 1 x 0.5 in. (W x H) | 500/Roll | |||||
11707104
|
Brady™
114777 |
50.8 x 25.4 mm (W x H) | 2 x 1 in. (W x H) | 100/Pk. | |||||
11747124
|
Brady™
114953 |
76.2 x 25.4 mm (W x H) | 3 x 1 in. (W x H) | 100/Pk. | |||||
11747104
|
Brady™
114788 |
69.8 x 31.7 mm (W x H) | 2.75 x 1.25 in. (W x H) | 100/Pk. | |||||
11797354
|
Brady™
114795 |
38.1 x 12.7 mm (W x H) | 1.5 x 0.5 in. (W x H) | 500/Roll | |||||
11797104
|
Brady™
114827 |
101.6 x 48.2 mm (W x H) | 4 x 1.9 in. (W x H) | 100/Pk. | |||||
Specifications
UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) | |
Acrylic, Permanent | |
Matte | |
Asset Tracking Label | |
BMP™71 Printer | |
Rectangle | |
0.0044 in. |
Chemical, Corrosion, Humidity, UV and Weather-Resistant | |
Light Gray | |
Metallized Polyester (B-428) | |
Asset tracking, Rating plates, General purpose ID | |
1 | |
-70°C to +120°C | |
0.112 mm |