missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Manufactured from stainless steel
- Available in a range of sizes and lengths
Specifications
Specifications
| Description | Single bending radius of 43 |
| Diameter (Metric) Inner | 25 mm |
| Material | Metal |
| Overall Length (Metric) | 100 cm |
| Packaging Quantity | 1 Each |
| Tubing Size | 25 |
| Product Type | Vacuum Tubing |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?