missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Metal Vacuum Tubing With Small Flanges KF
Shop All Vacuubrand Products
Click to view available options
Tubing Size:
10
16
25
DN 40
Overall Length (Metric):
25 cm
250 mm
50 cm
75 cm
100 cm
Unit Size:
Each
Description
- Manufactured from stainless steel
- Available in a range of sizes and lengths
Specifications
Specifications
| Description | Single bending radius of 29 |
| Diameter (Metric) Inner | 16 mm |
| Material | Metal |
| Overall Length (Metric) | 25 cm |
| Packaging Quantity | 1 Each |
| Tubing Size | 16 |
| Product Type | Vacuum Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction