missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Spring 702974: Use with 0.3mL insert for N13 screw neck vials (mfr. no. 702972)
- Spring 702974.1: Use with 0.1mL insert (mfr. no. 702968) or 0.15mL insert (mfr. no. 702968.1) for small opening vials
- Metal spring protects against damage during insertion or when a needle presses down on the bottom
- Strong, flexible springs act as a shock absorber
- Packaged as 100 pieces in a polyethylene (PE) bag
- Compatible inserts and vials sold separately
Specifications
Specifications
| Material | Metal |
| Quantity | 100 Pk. |
| For Use With (Equipment) | 0.3 mL Insert for N13 Screw Top Vial (702972) |
| Height (Metric) | 40 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?