missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Metal Detectable Ladles

Product Code. 17584716 Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Pack of 4
This item is not returnable. View return policy

Product Code. 17584716

Brand: Sampling Systems™ M1033B50

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Metal Detectable liquid sampling Ladles are ideal for use in the food and associated industries. They are ideal for taking liquid samples from drums, kegs and hoppers. The convenient 50 mL sample size is perfect for most operators.

  • Our metal detectable liquid sampling ladles are made from a special chemically resistant grade of PP.
  • They are ideal for use in food, chemical and pharma factories.
  • The whole range is manufactured in cleanroom conditions and packed in an ISO class 7 (10,000) cleanroom.
  • This ensures the cleanliness of the product.
  • The robust design means they can be used for years and years or used as a single use product straight from the bag.
  • The ladles are designed to fit through a standard 2 in. bung.
  • Simply unwrap and use.
  • They are ideal for use with liquids, creams and pastes.
  • The blue color means they can easily seen if left in the liquid in line with HACCP guidelines.
  • Made from high quality PP.
  • Conforms to the latest FDA and EU food requirements.
  • 50 mL volume is a standard size.

Specifications

Material Polypropylene
Capacity (Metric) 50 mL
Color Blue
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.