missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Metal Detectable Bottles
Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
Unit Size:
Pack of 4
Description
- Our metal detectable tubs are ideal for use in manufacturing in food companies and general industry.
- The bottles have a wide opening and so are ideal for use with powders.
- The range is manufactured from a special grade of metal detectable polypropylene (PP).
- Polypropylene has very good chemical resistance.
- The whole range is manufactured in cleanroom conditions and packed in a ISO Class 7 (10,000) cleanroom.
- This ensures the cleanliness of the product.
- The robust design means they can be used for years and years or used as a single use product straight from the bag.
- Simply unwrap and use.
- They are ideal for use with powders, granules and pastes.
- The blue color means they can easily seen if left in the material.
- The containers are available in 250 mL and 500 mL sizes.
- The containers are powder tight and splash tight.
- Made from high quality PP.
- Conforms to the latest FDA and EU food requirements.
- 250 mL volume is the standard size.
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Blue |
| Material | Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction