missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Metal Detectable Bottles

Product Code. 17534726 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Unit Size:
Pack of 4
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17534726 250 mL Pack of 4
17544726 500 mL Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17534726 Supplier Sampling Systems™ Supplier No. M1047B250
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Metal Detectable Bottles are made from food grade and EU compliant PP. The robust design means they are ideal for powders and most liquid applications. The lid screws on giving a tight connection.

  • Our metal detectable tubs are ideal for use in manufacturing in food companies and general industry.
  • The bottles have a wide opening and so are ideal for use with powders.
  • The range is manufactured from a special grade of metal detectable polypropylene (PP).
  • Polypropylene has very good chemical resistance.
  • The whole range is manufactured in cleanroom conditions and packed in a ISO Class 7 (10,000) cleanroom.
  • This ensures the cleanliness of the product.
  • The robust design means they can be used for years and years or used as a single use product straight from the bag.
  • Simply unwrap and use.
  • They are ideal for use with powders, granules and pastes.
  • The blue color means they can easily seen if left in the material.
  • The containers are available in 250 mL and 500 mL sizes.
  • The containers are powder tight and splash tight.
  • Made from high quality PP.
  • Conforms to the latest FDA and EU food requirements.
  • 250 mL volume is the standard size.

Specifications

Capacity (Metric) 250 mL
Color Blue
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.