missing translation for 'onlineSavingsMsg'
Learn More
Learn More
n-Propylbenzene in Methanol 1000μg/mL, Fisher Chemical™
Shop All Fisher Chemical Products
Click to view available options
Quantity:
1 mL
Unit Size:
1mL
Specifications
Specifications
| Quantity | 1 mL |
Safety and Handling
Product Identifier
- Standard solution n-propylbenzene 1000 ug/m in methanol
- Danger
- Flammable liquid Category 2
- Acute toxicity Category 3
- Specific target organ toxicity after single exposure Category 1
- H225-Highly flammable liquid and vapour.
- H301-Toxic if swallowed.
- H311-Toxic in contact with skin.
- H370-Causes damage to organs.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P270-Do not eat, drink or smoke when using this product.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P330-Rinse mouth.
- P361 + P364-Take off immediately all contaminated clothing and wash it before reuse.
- P370+P378-In case of fire: Use to extinguish.
- P501-Dispose of contents/container to .
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction