missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Menzel™ Microscope Coverslips

Product Code. 15767572 Shop All Epredia Products
Change view
Click to view available options
Length (Metric):
18 mm
20 mm
24 mm
Width (Metric):
18 mm
20 mm
24 mm
Unit Size:
Pack of 1000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) unitSize
15767572 18 mm 18 mm Pack of 1000
11961988 20 mm 20 mm Pack of 1000
15707592 24 mm 24 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15767572 Supplier Epredia™ Supplier No. BB01800180A153FST0

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Coverslip
Shape Square
Material Borosilicate Glass
Length (Metric) 18 mm
Width (Metric) 18 mm
Thickness (Metric) #1 (0.13 to 0.16 mm)
Dimensions (L x W) 18 x 18 mm
For Use With (Equipment) Automated equipment
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.