missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Black
- Material: 100% combed cotton, 145 g/m² Single Jersey Classical T-shirt form of combed cotton and Single Jersey.
- Neck tape
- Elastic cuffs on neck
- Color-stable and easy care
- Size: XS - 6XL
- Care instructions: 60°C washable, chlorinate impossible, ironing: II-points, tumble dryer impossible
Specifications
Specifications
| Size | X-Large |
| Gender | Men's |
| Material | Cotton |
| Color | Black |
| Neck Style | Hooded |
| Seam Type | Taped |
| Sleeve Style | Long Sleeve |
| Disposable | Reusable |
| Product Type | Multiple Use General Purpose Shirts |
| Thickness | 140 g/m² |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?